
Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
Mfr # 270V10
Zoro # G707703294
product price:Â $10.55
/eaKey Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
270V10
Zoro #
G707703294
UPC #
32664554780
Country of Origin
United States
Details
Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
Not Rated
Standards
Federal Specification Classification, NOM, UL
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Description
Standard duplex receptacles feature longer, wider straps providing 40 more contact area to the wallboard Virtually eliminates floating installations Patented builtin wire stripper for 14 and 12 wire to speed installation Patented builtin wire looper for prelooping Tricombo screws accept slotted, Phillips and Robertsonhead tools for installation flexibility Terminal screws backed out ready for wiring Side wire terminals accept up to 10 solid or stranded wire Pushin terminals accept 14 solid wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.