277VBOX Combination Toggle Switch, 15 A, 120277 V, Screw Terminal, Steel Housing Material

  • Mfr # 277V-SP-L

  • Zoro # G507711659


product price:  $17.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277V-SP-L
Zoro #
G507711659
UPC #
32664161803
Country of Origin
United States

Description

Single pole side wire switch Grounding terminal screw standard 15 A, 120277 V rating 0050 in thick steel mounting strap zincplated for corrosion resistance Terminal screws backed out ready for wiring Side wire terminals accept up to 10 solid or stranded wire Pilot light rating of 125 W 120 V, may be wired to indicate power on or power off Combination slotPhillips head mounting and terminal screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.