Zoro Homepage

6-50R, 50 A, 250 V, 2 Pole, 3 Wire, Surface Mount

  • Mfr # 1252

  • Zoro # G716088351


product price: $23.39
/ea

Key Features

NEMA Receptacle Configuration
6-50R
Current Rating
50 A
Voltage Rating
250V
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1252
Zoro #
G716088351
UPC #
32664306501
Country of Origin
United States

Details

NEMA Receptacle Configuration
6-50R
Current Rating
50 A
Voltage Rating
250V
Number of Poles
2
Number of Wires
3
Housing Color
Black
Mount Type
Surface

Description

Commercial and industrial power receptacles 50 A, 250 V NEMA 6-50 2-pole/3-wire. Heavy-duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.