7500 Rocker Switch, 15 A, 120277 V, 3Way, Lead Wire Terminal, Light Almond

  • Mfr # 7503LA-BOX

  • Zoro # G107373462


product price:  $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Product Height
4.19 IN
Product Length/Depth
1.44 IN
Certifications
cULus Listed
Compliances
NAFTA
Product Width
.97 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7503LA-BOX
Zoro #
G107373462
UPC #
32664752438
Country of Origin
United States

Dimensions

Product Height
4.19 IN
Product Length/Depth
1.44 IN
Product Width
.97 IN

Details

Certifications
cULus Listed
Compliances
NAFTA

Description

Ultrasonic welding and integrated construction of the strap and body Backwire clamps on the side terminals for installation of 12 and 14 wire Thermoplastic rocker, top and back body are virtually unbreakable Screws accept slotted, Phillips and Robertson head tools for installation in both the USA and Canada Longer, wider strap provides 40 more contact area to wall board Virtually eliminates floating installations Builtin wire stripper for 12 and 14 wire Stippled ground screw standard 15 A, 120277 VAC rating for fluorescent lighting fixtures typical in commercial applications Push in terminals accept 14 solid wire only Temperature rating of 20 to 60 deg C Meets flammability requirements per UL 94, 6504, V2 rated, VO rated UL and cUL listed, meets all UL20 requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.