7500 Rocker Switch, 15 A, 120/277 V, SPST, Lead Wire Terminal, Ivory

  • Mfr # 7511V-BOX

  • Zoro # G413755846


product price: $12.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7511V-BOX
Zoro #
G413755846
UPC #
32664627996
Country of Origin
United States

Description

Ultrasonic welding and integrated construction of the strap and body. Backwire clamps on the side terminals for installation of #12 and #14 wire. Thermoplastic rocker, top and back body are virtually unbreakable. Screws accept slotted, Phillips and Robertson head tools for installation in both the USA and Canada. Longer, wider strap provides 40% more contact area to wall board. Virtually eliminates floating installations. Built-in wire stripper for #12 and #14 wire. Stippled ground screw standard. 15 A, 120/277 VAC rating for fluorescent lighting fixtures typical in commercial applications. Push in terminals accept #14 solid wire only. Temperature rating of -20 to 60 deg C. Meets flammability requirements per UL 94, 6504, V2 rated, VO rated. UL and cUL listed, meets all UL20 requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.