968-BOX Lamp Holder, 250 VAC, 660 W
- Mfr # 968-BOX
- Zoro # G604307670
product price:Â
$
8.55
/ea
Key Features
Voltage Rating
250V
Material
Phenolic
Color
Black
Wattage
660W
Product Length/Depth
1 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 968-BOX
- Zoro #
- G604307670
- UPC #
- 32664422805
- Country of Origin
- United States
Dimensions
- Product Length/Depth
- 1 IN
- Product Height
- 1 IN
- Product Width
- 1 IN
Details
- Voltage Rating
- 250V
- Material
- Phenolic
- Color
- Black
- Wattage
- 660W
- Mounting Method
- Standard, Lamp stem, Bracket
- Special Features
- Keyless switch
- Base Type
- Medium
- Certifications
- UL Listed
Description
Screw terminals are backed out. Hickeys and nipples are threaded for mounting on standard fixture, 1 A stems or brackets. 7/16 in bracket height. 1-7/8 in overall height. 660 W, 250 V. Meets all UL 496 requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.