Zoro Homepage

Accessory Dimmer, 1 -Pole, 120 V, 60 Hz, Ivory/Light Almond/White

  • Mfr # ARD-C2-K-L

  • Zoro # G113758192


product price: $46.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARD-C2-K-L
Zoro #
G113758192
UPC #
32664736445
Country of Origin
China

Description

Replaces a standard switch. Provides smooth, full range digital dimming for incandescent, halogen, electronic low-voltage, magnetic low-voltage, dimmable LED/CFL and Fluorescent lighting. 300 W dimmable LED/CFL- 600 W Incan/dimmable ELV/halogen/dimmable FLR 600 VA MLV, 120 VAC, 60 Hz requires neutral connection in wallbox. Ability to set min/max dimmer level for maximum compatibility with different loads. Rapid start feature which allows the light to come on instantly in the case of LED/CFL loads and the ability to disable that feature. One master dimmer works with up to five 5 accessory dimmers, Orgill Sku 339-6181. Tri-color packaging which provides one unit box with three color faceplates. cULus Listed and NOM certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.