Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Wall Box Type, 2 Gang, Polycarbonate

  • Mfr # WIU-2

  • Zoro # G604350751


product price: $41.89
/ea

Key Features

Box Type
Wall
Number of Gangs
2
For Box Shape
Round
Overall Length
3-1/4 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIU-2
Zoro #
G604350751
UPC #
32664739576
Country of Origin
United States

Dimensions

Overall Length
3-1/4 in
Overall Width
6 in
Overall Height
5-1/2 in

Details

Item
Box Cover
Box Type
Wall
Number of Gangs
2
For Box Shape
Round
Material
Polycarbonate
Lid Style
Cover Cap
Mounting Orientation
Horizontal or Vertical
Color
Gray
Cover Material
Polycarbonate

Description

UV-Resistant polycarbonate back, see-through cover and pre-mounted gasket protect devices inside from rain, sleet and snow without cracking or breaking. Non-corrosive and non-conductive. Snap-in inserts provide flexibility. Meets and exceeds UL outdoor low voltage landscape lighting requirements. Meets 1999 NEC Article 210-60 (b) for hotels and motels requiring covered receptacles behind beds and 2002 NEC Article 406.8 (B) (1) for receptacles in damp or wet locations. Comes standard with three inserts (for a total of 16 different configurations) - GFCI, duplex/toggle and toggle/four round in these sizes: 1-1/4 in (31-3/4 mm), 1-3/8 in (34.925 mm), 1-1/16 in (41.275 mm) and 1-3/4 in (44.45 mm). 3-1/4 in D x 6-1/2 in L x 5-3/4 in W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.