Shop EATON WIRING DEVICES
Create Account
Combination Duplex Receptacle, 2 -Pole, 20 A, 125 V, 2 -USB Port
- Mfr # TRUSBAC20W-BX-L
- Zoro # G425011428
product price:Â
$
51.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRUSBAC20W-BX-L
- Zoro #
- G425011428
- UPC #
- 32664016646
- Country of Origin
- China
Description
Eaton Cooper Wiring Combination Duplex Receptacle, Tamper-Resistant, 125 V, 20 A, Frequency Rating: 130 kHz, Wattage Rating: 25 W, Number of Poles: 2, Number of Wires: 3, Number of USB Ports: 2, USB Type: Type A, C, Wiring Type: Back, Side, Wire Size: 14 to 10 AWG, NEMA Configuration: 5-20R, Operating Temperature: -4 to 140 deg F, Flush Mounting, Thermoplastic/Steel, White, Dimensions: 4.19 in H x 1.3 in W x 1.67 in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.