Zoro Homepage

Combination Switch/Receptacle, 1 -Pole, 15 A, 120/277 V, Ivory

  • Mfr # TR7730V

  • Zoro # G016088488


product price: $19.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR7730V
Zoro #
G016088488
UPC #
32664722493
Country of Origin
China

Description

Decorator heavy-duty-grade combination device features 15 A 120 V switch and tamper-resistant 15 A receptacle. Features UL listed tamper-resistant shutters designed to prevent the insertion of foreign objects. TR7730 switch is horsepower-rated for motor loads per UL 20. Thermoplastic rocker, top and backbody are virtually unbreakable to deliver years of durable performance. Ultrasonic welding and integrated construction of the strap and body provide excellent ground integrity even under heavy use. Durable, injection molded housings and PVC resin comply with UL94 V0 flammability ratings. Tri-combo screw heads offer greater installation flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.