Combination Toggle Switch, 15 A, 120 V, SPDT, Screw Terminal, Steel Housing Material

  • Mfr # 277W-BOX

  • Zoro # G813755064


product price: $17.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277W-BOX
Zoro #
G813755064
UPC #
32664750335
Country of Origin
United States

Description

Single pole side wire switch. Grounding terminal screw standard. 15 A, 120/277 V rating. 0.050 in thick steel mounting strap zinc-plated for corrosion resistance. Terminal screws backed out ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Pilot light rating of 1/25 W - 120 V, may be wired to indicate power on'' or power ''off''. Combination slot/Phillips head mounting and terminal screws.''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.