Combination USB Charger with Duplex Receptacle, 2-Pole, 15 A, 125 V, 2-USB Port
- Mfr # TR7765BK-KB-L
- Zoro # G823562768
product price:Â
$
54.95
/ea
Sold in multiples of 4 for
$219.80
Key Features
USB Type
Type A
Input Voltage
125 V
Number of Wires
3
Wire Size
14 to 12 AWG
Amps
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR7765BK-KB-L
- Zoro #
- G823562768
- UPC #
- 32664767098
- Country of Origin
- China
- USB Type
- Type A
- Input Voltage
- 125 V
- Number of Wires
- 3
- Amps
- 15 A
- Number of USB Ports
- 2
- Min. Operating Temp.
- -4°F
- Charging Cord Configuration
- NEMA 5-15R
- Max. Operating Temp.
- 140°F
- Number of Poles
- 2
- Mounting Style
- Flush
- Frequency Rating
- 140 kHz
- Type
- Tamper-Resistant
- Color
- Black
- Material
- Thermoplastic
Dimensions
- Wire Size
- 14 to 12 AWG
- Dimensions
- 4.19 in H x 1.3 in W x 1.4 in D
- Overall Height
- 4.19 in
- Overall Width
- 1.3 in
- Overall Depth
- 1.4 in
Description
Eaton Wiring Devices Combination USB Charger with Duplex Receptacle, Tamper-Resistant, 125 V, 15 A, Frequency Rating: 140 kHz, Number of Poles: 2, Number of Wires: 3, Number of USB Ports: 2, USB Type: Type A, Wiring Type: Back, Grounding, Screw Terminal, Side, Wire Size: 14 to 12 AWG, NEMA Configuration: NEMA 5-15R, Operating Temperature: -4 to 140 deg F, Flush Mounting, Thermoplastic, Black, Dimensions: 4.19 in H x 1.3 in W x 1.4 in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.