Combination USB Receptacle, 2-Pole, 20 A, 125 V, 2-USB Port, Type C USB, NEMA: 5-20R, White

  • Mfr # TRUSBC20W-BOX

  • Zoro # G022782479


product price: $65.49
/ea
Sold in multiples of 10 for $654.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRUSBC20W-BOX
Zoro #
G022782479
UPC #
032664753428
Country of Origin
China

Description

Eaton Combination USB Receptacle, Tamper-Resistant, 125 V, 20 A, Number of Poles: 2, Number of Wires: 3, Number of USB Ports: 2, USB Type: Type C, Wire Size: 14 to 12 AWG, NEMA Configuration: 5-20R, Flush Mounting, Thermoplastic, White, Dimensions: 4.19 in H x 1.3 in W x 1.4 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.