Connector Locking Blk 20A/125V
Mfr # L520C
Zoro # G007042987
product price: $24.39
/eaKey Features
Amps
20A
Material
Nylon
Weight
.25 LB
Number Of Poles
Two-pole
Number Of Wires
Three-wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L520C
Zoro #
G007042987
UPC #
32664391101
Country of Origin
United States
Details
Amps
20A
Material
Nylon
Weight
.25 LB
Number Of Poles
Two-pole
Number Of Wires
Three-wire
Current Rating
20 A
Number of Poles
2
NEMA Receptacle Configuration
L5-20R
Voltage Rating
125V
Number of Wires
3
Housing Color
Black, white
Standards
UL Listed; CSA certified; NOM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.