Cooper Wiring 1219V-BOX 3 Outlet 2 Wire Gnd Adapter; Ivory

  • Mfr # 6116040

  • Zoro # G104155245


original price: $26.75
9% off
new price: $24.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6116040
Zoro #
G104155245
UPC #
-
Country of Origin
China

Description

Converts one 2 pole polarized outlet to three, 3 wire grounding outlets. Grounding lug fastens to wall plate mounting screw for excellent ground connection. Solid brass blades. Molded of thermoplastic.

Features
  • Outlet Grounding Adapters.
  • 2 Pole/2 Wire.
  • 3 Outlet - With Grounding.
  • Color - Ivory.
  • Dimension - 7.38 x 3.3 x 2.86 in.
  • Item Weight - .10 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.