Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooper Wiring Devices 393786504 S865W-SP 15A 125V Ceiling Receptacle Plug with Pull Chain

  • Mfr # 393786504

  • Zoro # G004064265


product price: $17.15
/ea

Key Features

Material
Thermoset
Length
4.5 in
Width
4.5 in
Depth
2.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393786504
Zoro #
G004064265
UPC #
032664750601
Country of Origin
China

Dimensions

Length
4.5 in
Width
4.5 in
Depth
2.46 in

Details

Item
Receptacle Plug
Material
Thermoset

Description

Features
  • Medium base plastic outlet box mount ceiling receptacle lampholder
  • 2-Piece, pull chain and cord
  • 15A, 125 volts grounding outlet
  • Top wire versions have terminal screws backed out- ready for wiring- without removing the interior
  • Meets all UL496 requirements
  • Molded of high-temperature, thermoset plastic to prevent discoloration and reduce breakage
  • Mounts on 4" outlet boxes with breakout for 3-1/4" box mounting
  • Leads are 6" 105° C insulated stranded no. 16, stripped 3/4"
  • Pull chain devices include ball chain, 3' of cord, connector and end ball
  • Push wire terminals are top wired with two push-in terminals
  • Two screw terminals for continuous wiring
Specifications
  • Amperage: 15A
  • Voltage: 125V
  • Dimension: 2.45" H x 4.75" W x 5.15" L
  • Weight: 0.31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.