Shop EATON WIRING DEVICES
See all product information
Create Account
Cover, 2-63/64 in L, 4-37/64 in W, Rectangular, Thermoplastic, White
- Mfr # S1962W-SP
- Zoro # G714148873
product price:Â
$
7.89
/ea
Key Features
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Material
Thermoplastic
Mounting Orientation
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1962W-SP
- Zoro #
- G714148873
- UPC #
- 32664537837
- Country of Origin
- United States
Details
- Number of Gangs
- 1
- For Box Shape
- Rectangular
- Cover Type
- Duplex Receptacle
- Material
- Thermoplastic
- Mounting Orientation
- Horizontal
Description
Tough plastic construction, resistant to high impact and sunlight. Non-metallic, non-corrosive and non-conductive. Gasket provided seals both device openings and edges. UL listed for damp locations. Stay open lids. Size 2-3/4 in x 4-1/2 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.