Zoro Homepage

Cover, 4-3/4 in L, 2-61/64 in W, Rectangular, Thermoplastic, Gray, Electro-Plated

  • Mfr # S2966

  • Zoro # G313789545


product price: $14.65
/ea

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
GFCI or decorator cover
Material
Thermoplastic
Lid Style
Self-Closing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2966
Zoro #
G313789545
UPC #
32664449406
Country of Origin
United States

Details

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
GFCI or decorator cover
Material
Thermoplastic
Lid Style
Self-Closing
Mounting Orientation
Vertical

Description

Plastic, impact and sunlight resistant. Gaskets provided to seal cover edges as well as device openings. Self closing cover. Stainless steel mounting screws furnished. Vertical, flush or surface mount. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.