
Cover, 4-3/4 in L, 2-61/64 in W, Rectangular, Thermoplastic, White
Mfr # S2966W-SP
Zoro # G213789607
product price: $11.95
/eaKey Features
Number of Gangs
1
For Box Shape
Rectangular
Material
Thermoplastic
Lid Style
Self-Closing
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2966W-SP
Zoro #
G213789607
UPC #
32664537820
Country of Origin
United States
Details
Number of Gangs
1
For Box Shape
Rectangular
Material
Thermoplastic
Lid Style
Self-Closing
Mounting Orientation
Vertical
Description
Plastic, impact and sunlight resistant. Gaskets provided to seal cover edges as well as device openings. Self closing cover. Stainless steel mounting screws furnished. Vertical, flush or surface mount. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.