Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover, 4-9/16 in L, 2-7/8 in W, Rectangular, Thermoplastic, Gray

  • Mfr # S1962

  • Zoro # G713767167


product price: $9.25
/ea

Key Features

Number of Gangs
Single-gang
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Material
Thermoplastic
Mounting Orientation
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1962
Zoro #
G713767167
UPC #
32664126307
Country of Origin
United States

Details

Number of Gangs
Single-gang
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Material
Thermoplastic
Mounting Orientation
Horizontal

Description

Tough plastic construction, resistant to high impact and sunlight. Non-metallic, non-corrosive and non-conductive. Gasket provided seals both device openings and edges. UL listed for damp locations. Stay open lids. Size 2-3/4 in x 4-1/2 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.