Cover, 4-9/16 in L, 2-7/8 in W, Thermoplastic, White

  • Mfr # S1961W-SP

  • Zoro # G813755101


product price:  $10.95
/ea

Key Features

Number of Gangs
Single-gang
Cover Type
Single Receptacle
Material
Thermoplastic
Mounting Orientation
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1961W-SP
Zoro #
G813755101
UPC #
32664537783
Country of Origin
United States

Details

Number of Gangs
Single-gang
Cover Type
Single Receptacle
Material
Thermoplastic
Mounting Orientation
Horizontal

Description

Resistant to high impact and sunlight. Non-metallic, non-corrosive and non-conductive. Gasket provided seals both device openings and edges. Lid stays open in use. UL listed for damp locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.