
Cover, 7 in L, 4-1/2 in W, Rectangular, Thermoplastic, Gray, Electro-Plated
Mfr # S2962
Zoro # G713789930
product price: $7.89
/eaKey Features
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Material
Thermoplastic
Lid Style
Self-Closing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2962
Zoro #
G713789930
UPC #
32664452901
Country of Origin
United States
Details
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Material
Thermoplastic
Lid Style
Self-Closing
Mounting Orientation
Vertical
Description
Tough plastic construction, resistant to high impact and sunlight. Non-corrosive and non-conductive. Gasket provided seals both device openings and edges. Self closing cover. Vertical only. UL listed for wet locations with cover closed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.