Cover, 7 in L, 4-1/2 in W, Rectangular, Thermoplastic, Gray, Electro-Plated
- Mfr # S3966
- Zoro # G313789569
product price:Â
$
15.75
/ea
Key Features
Number of Gangs
1
For Box Shape
Rectangular
Material
Thermoplastic
Lid Style
Cover Cap
Mounting Orientation
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S3966
- Zoro #
- G313789569
- UPC #
- 32664449505
- Country of Origin
- United States
Details
- Number of Gangs
- 1
- For Box Shape
- Rectangular
- Material
- Thermoplastic
- Lid Style
- Cover Cap
- Mounting Orientation
- Horizontal
Description
For GFCI/Decorator receptacle used in wet locations. Gaskets provided to seal cover edges as well as device openings. Stainless steel mounting screws included. Horizontal flush or surface mount. UL listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.