Shop EATON WIRING DEVICES
See all product information
Create Account
Decorator Duplex Receptacle, 2-Pole, 15 A, 125 V, Side and Push Wiring, NEMA: 5-15R, White, 10PK
- Mfr # TR1107W-10-L
- Zoro # G222433614
product price:Â
$
69.69
/pk of 10, $6.97/ea
Key Features
NEMA Receptacle Configuration
NEMA 5-15R
Current Rating
15 A
Voltage Rating
125 V
Number of Poles
2
Housing Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR1107W-10-L
- Zoro #
- G222433614
- UPC #
- 032664749919
- Country of Origin
- United States
- NEMA Receptacle Configuration
- NEMA 5-15R
- Current Rating
- 15 A
- Voltage Rating
- 125 V
- Number of Poles
- 2
- Housing Color
- White
- Mount Type
- Flush
- Material
- Polycarbonate/PVC
Description
Eaton Decorator Duplex Receptacle, 125 V, 15 A, Number of Poles: 2, Number of Wires: 3, Wiring Type: Side and Push, Wire Size: 14 to 10 AWG, NEMA Configuration: NEMA 5-15R, Flush Mounting, Polycarbonate/PVC, White, Dimensions: 1.3 in L x 0.69 in W x 3.81 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.