Zoro Homepage

Decorator Screwless Wallplate - 1-Gang, Mid-Size, Black

  • Mfr # PJS26BK

  • Zoro # G222782293


product price: $11.09
/ea
Sold in multiples of 20 for $221.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJS26BK
Zoro #
G222782293
UPC #
032664751622
Country of Origin
China

Description

Achieve a sleek, modern look with the Eaton PJS26BK Decorator Screwless Wallplate, engineered to deliver professional aesthetics and superior functionality for residential and commercial installations. This premium mid-size single-gang wallplate features an innovative screwless design that creates a clean, contemporary appearance by eliminating visible mounting screws-the plate appears to float freely on the wall surface for a seamless, high-end finish. Constructed from unbreakable polycarbonate thermoplastic material, this wallplate provides exceptional impact and abrasion resistance, ensuring long-lasting durability even in high-traffic areas where traditional plates might crack or chip. The mid-size design offers expanded coverage to conceal wall imperfections, oversized wallboard openings, and paint marks around electrical boxes, providing professional results even in challenging installation scenarios. Features a high-gloss black finish that complements Eaton's ASPIRE line of decorator switches, dimmers, GFCI outlets, USB receptacles, telephone jacks, and coaxial outlets for cohesive design throughout your space. Installation is simple and tool-free-the mounting adapter attaches directly to the wiring device with screws, then the decorative cover plate snaps securely into place without requiring additional fasteners. The decorator cutout configuration accommodates standard rocker-style devices and provides a larger opening compared to traditional toggle switch plates. Ideal for kitchens, bathrooms, living areas, offices, and commercial spaces where premium appearance and durability are essential.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.