Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BR15V

  • Zoro # G807703293


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR15V
Zoro #
G807703293
UPC #
32664750694
Country of Origin
United States

Dimensions

Product Width
.88 IN
Product Length/Depth
1.3 IN
Product Height
4.2 IN

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
Federal Specification Classification, NOM, UL
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Special Features
Auto-grounding, screw-catch
NEMA Configuration
5-15R
Mounting Type
Flush
Material
PVC
Application
Commercial
Design Type
Straight blade
Number Of Wires
Three-wire
Device Type
Receptacle
Face/Body Material
High-impact nylon, PVC
Style Type
Standard
Contact Material
Brass
Connection Type
Screw
Device Grade
Commercial specification grade
Certifications
UL

Description

EATON Duplex Receptacle, 125 V, 15 A, 2 Pole, 3 Wires, Back, Side Wiring, 14 to 10 AWG Wire, 515R, Flush Mounting, PVC, Ivory, Dimensions 13 in L x 088 in W x 42 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.