Zoro Homepage

EATON LED STEP LIGHT, VERTICAL AND HORIZONTAL LOUVERED FACEPLATES

  • Mfr # 7739A-BOX

  • Zoro # G712933815


product price: $10.19
/ea

Key Features

Housing Material
Polycarbonate
Length
2.016 in
Width
2.83 in
Height
4.63 in
Standards
UL (Canada and US), CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7739A-BOX
Zoro #
G712933815
UPC #
32664728617
Country of Origin
United States

Dimensions

Length
2.016 in
Width
2.83 in
Height
4.63 in

Details

Housing Material
Polycarbonate
Standards
UL (Canada and US), CSA C22.2
Housing Finish
Almond
Trim Type
Louvered
LA Type
120 Volt AC LED

Description

2.75'' x 4.5'', 120 VAC, 15 A, Almond, Polycarbonate, Surface Mount, Back/Side Wiring, 14 to 12 AWG, Step Light with Vertical and Horizontal Louvered Faceplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.