Eaton WACD-C2-SP-L Smart Accessory Dimmer, 1-Pole, 3-Way, 120 VAC, 60 Hz, Wi-Fi, Light Almond/Ivory/White
- Mfr # EWACD-W-BX-T
- Zoro # G713757496
product price:Â
$
56.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EWACD-W-BX-T
- Zoro #
- G713757496
- UPC #
- 32664005343
- Country of Origin
- China
Description
Eaton Smart Accessory Dimmer, 120 VAC, Frequency Rating: 60 Hz, Number of Poles: 1, Number of Ways: 3, Indicator Type: LED, Wireless Technology: Wi-Fi, Operating Temperature: 32 to 104 deg F, Flush Mounting, PBT/PC, Light Almond/Ivory/White, Dimensions: 2.36 in L x 3.77 in W x 7.43 in H, Suitable for: WFD30 Smart Dimmer Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.