Eaton WFSW15-C2-SP-L Smart Switch, 1-Pole, 3-Way, 120 VAC, 60 Hz, Wi-Fi, Light Almond/Ivory/White
- Mfr # EWFSW15-W-BX-T
- Zoro # G016088433
product price:Â
$
74.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EWFSW15-W-BX-T
- Zoro #
- G016088433
- UPC #
- 32664005527
- Country of Origin
- China
Description
Eaton Smart Switch, Decorator, 120 VAC, 15 A, Frequency Rating: 60 Hz, Number of Poles: 1, Number of Ways: 3, Indicator Type: LED, Wireless Technology: Wi-Fi, Operating Temperature: 32 to 104 deg F, Light Almond/Ivory/White, Dimensions: 2.36 in L x 3.77 in W x 7.43 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.