Zoro Homepage

Floor Box Receptacle, 2 -Pole, 125 V, 15 A

  • Mfr # TR5797

  • Zoro # G813766602


product price: $71.95
/ea

Key Features

Capacity
18 cu-in
Box Type
Floor
Material
Thermoplastic
Length
2.75 in
Overall Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR5797
Zoro #
G813766602
UPC #
32664726040
Country of Origin
United States

Dimensions

Length
2.75 in
Overall Width
3.5 in

Details

Capacity
18 cu-in
Box Type
Floor
Material
Thermoplastic
Color
Brass

Description

Tamper-resistant single receptacle on recessed mounting strap, 18 cu-in steel back box, solid brass cover, gasket and threaded brass closure cap with watertight neoprene rubber O-ring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.