Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ivry 4Gang Thermoplastic Plate PJ4V

  • Mfr # 9946617

  • Zoro # G010666910


product price: $15.15
/ea

Key Features

Type
Mid-Size
Color
Ivory
Length
4-7/8 in
Number of Gangs
4
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9946617
Zoro #
G010666910
UPC #
032664580345
Country of Origin
China

Dimensions

Length
4-7/8 in
Width
8.56 in

Details

Type
Mid-Size
Color
Ivory
Number of Gangs
4
Material
Polycarbonate
Finish
High-Gloss
Item
Wallplate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.