Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp Holder, 125 VAC, 660 W, White

  • Mfr # 669-SP

  • Zoro # G713781668


product price: $8.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
669-SP
Zoro #
G713781668
UPC #
32664259906
Country of Origin
United States

Description

With 15 A 125 VAC outlet. High-strength insulator porcelain. Mounts on 4 in outlet boxes with breakout for 3-1/4 in box mounting. Pull chain socket interior is removable. Includes ball chain, 3 ft of cord, connector and end bell. Terminal screws are backed out ready for wiring without removing the interior. Dust ring protects against plaster and dirt. UL 496 listed, NOM certified, meets CSA requirements. 15 A, 125 V, 660 W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.