Zoro Homepage

Lamp Holder, 250 V, 250 W, Brass

  • Mfr # BP925ABD

  • Zoro # G514546435


product price: $9.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP925ABD
Zoro #
G514546435
UPC #
32664119408
Country of Origin
United States

Description

Caps threaded 1/8 in - 27 IPS. Fit standard lamp stems. Set screw prevents rotation of socket. 3-Way sockets operate dual filament lamps on sequence of low, medium high and off. Aluminum brass dipped finish. 250 W, 250 V. Temperature rating of -40 to 149 deg F. UL listed, file E7430, UL 496 requirements. NOM certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.