Leviton White 2 gang Thermoplastic Nylon Duplex/Toggle Wall Plate 1 pk

  • Mfr # 0PJ18-00W

  • Zoro # G3808291


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Color
White
Standards
CSA Listed, UL Listed
Number of Gangs
2
Width
4.94 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0PJ18-00W
Zoro #
G3808291
UPC #
78477211922
Country of Origin
United States

Dimensions

Width
4.94 in
Height
0.25 in

Details

Color
White
Item
Wallplate
Standards
CSA Listed, UL Listed
Number of Gangs
2
Material
Plastic

Description

Leviton Combination Wall Plates come in a variety of configurations and gangs and are available in a broad selection of materials including, aluminum, brass, stainless steel, plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wall plate for a specific job.


  • • Easy to clean, smooth surface
  • • Includes metal mounting screws that match plate color
  • • Resistant to mechanical stress associated with high abuse applications
  • • UL and CSA listed
  • • California residents
  • • Impact, abrasion, fade and discoloration resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.