Zoro Homepage

Locking Connector, L5-15R, 15 A, 125V AC, 2 Pole, Black, White

  • Mfr # CWL515C

  • Zoro # G213781236


product price: $33.15
/ea

Key Features

NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWL515C
Zoro #
G213781236
UPC #
40893679150
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1 in
For Minimum Cable Diameter
0.38 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA certified, cULus Listed, Federal Specification Classification W-C-596F
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
60 Degrees C
Wiring Style
Back

Description

Eaton Wiring Devices Electrical Connector, Locking, Safety Grip, Straight Body, 125/250 V, 15 A, 2 Pole, 3 Wires, 21/64 to 21/32 in Cable/Wire, Grounding Type: Grounded, -40 to 75 deg C Operating, Nylon, Black/White, Dimensions: 3-7/8 in L x 1-1/2 in W, NEMA L5-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.