Locking Receptacle, L14-20R, 20 A, 125/250V AC, 3 Pole, Black

  • Mfr # L1420R

  • Zoro # G914547513


product price: $22.64
/ea

Key Features

NEMA Receptacle Configuration
L14-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1420R
Zoro #
G914547513
UPC #
32664427503
Country of Origin
United States

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L14-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
Wiring Method
Back
Grounding
Grounded
Housing Color
Black
Cover Type
No Cover
Standards
CSA certified, Federal Specification Classification, NOM, UL Listed, cULus Listed
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Wire Connection Type
Back

Description

High impact-resistant nylon face and body. One-piece wraparound mounting strap for added strength and durability. Color-coded body to identify amperage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.