
Number of Gangs: Single-gang Polycarbonate, Ivory
Mfr # PJ13V
Zoro # G607373306
product price: $2.55
/eaSold in multiples of 5 for $12.75
Key Features
Number of Gangs
Single-gang
Color
Ivory
Material
Polycarbonate
Length
3.5 IN
Height
6 IN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PJ13V
Zoro #
G607373306
UPC #
32664751288
Country of Origin
United States
Dimensions
Length
3.5 IN
Height
6 IN
Width
.25 IN
Wallplate Size
Mid-size
Details
Number of Gangs
Single-gang
Color
Ivory
Material
Polycarbonate
Cutout
Blank
Description
Midsized wallplates polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long term form retention and great impact and abrasion resistance Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation Exclusive timesaving screwcatch feature holds mounting screws captive and simplifies installation High gloss finish is soilresistant Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention and great impact and abrasion resistance Matching mounting screws provided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.