Zoro Homepage

Number of Gangs: Single-gang Polycarbonate, White

  • Mfr # PJ26W

  • Zoro # G507373307


product price: $1.65
/ea
Sold in multiples of 5 for $8.25

Key Features

Number of Gangs
Single-gang
Color
White
Material
Polycarbonate
Height
6 IN
Width
.25 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ26W
Zoro #
G507373307
UPC #
32664751448
Country of Origin
United States

Dimensions

Height
6 IN
Width
.25 IN
Length
3.5 IN
Wallplate Size
Mid-size

Details

Number of Gangs
Single-gang
Color
White
Material
Polycarbonate
Cutout
Decorator

Description

Molded from nonflammable Polycarbonate Virtually unbreakable, with high structural rigidity, longterm form retention and great impact and abrasion resistance Screwcatch feature holds mounting screws captive and simplifies installation Matching screws provided High gloss finish is soil resistant Midsize 318 in x 478 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.