Number of Gangs: Single-gang Thermoset, Lt. Almond

  • Mfr # 2129LA

  • Zoro # G407453109


product price:  $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Number of Gangs
Single-gang
Color
Lt. Almond
Material
Thermoset
Type
Wallplate
Cutout
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2129LA
Zoro #
G407453109
UPC #
32664752087
Country of Origin
Mexico

Dimensions

Product Height
4.5 IN
Product Width
2.75 IN
Wallplate Size
Standard
Product Length/Depth
.08 IN

Details

Number of Gangs
Single-gang
Color
Lt. Almond
Material
Thermoset
Type
Wallplate
Cutout
Blank
Certifications
cULus Listed

Description

Thermoset telephone and coax exclusive timesaving screwcatch feature that holds mounting screws captive and simplifies installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.