
Number of Gangs: Single-gang Thermoset, Lt. Almond
Mfr # 2132LA-BOX
Zoro # G307448373
product price:Â $0.76
/ea
Sold in multiples of 8 for $6.08
Key Features
Number of Gangs
Single-gang
Color
Lt. Almond
Material
Thermoset
Type
Wallplate
Certifications
cULus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2132LA-BOX
Zoro #
G307448373
UPC #
32664752094
Country of Origin
Mexico
Dimensions
Product Length/Depth
.08 IN
Product Width
2.75 IN
Wallplate Size
Standard
Product Height
4.5 IN
Details
Number of Gangs
Single-gang
Color
Lt. Almond
Material
Thermoset
Type
Wallplate
Certifications
cULus Listed
Cutout
Duplex receptacle
Description
Flush fitting, warpresistant design Screwcatch feature holds mounting screws captive Matching screws provided Highgloss finish is soil resistant Standardsize 234 in x 412 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.