Number of Gangs: Single-gang Thermoset, Lt. Almond

  • Mfr # 2151LA-BOX

  • Zoro # G107373226


product price:  $1.29
/ea
Sold in multiples of 6 for $7.74

Key Features

Number of Gangs
Single-gang
Color
Lt. Almond
Material
Thermoset
Type
Wallplate
Product Width
2.75 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2151LA-BOX
Zoro #
G107373226
UPC #
32664752131
Country of Origin
Mexico

Dimensions

Product Width
2.75 IN
Wallplate Size
Standard
Product Length/Depth
.08 IN
Product Height
4.5 IN

Details

Number of Gangs
Single-gang
Color
Lt. Almond
Material
Thermoset
Type
Wallplate
Certifications
cULus Listed
Cutout
Decorator

Description

Molded from nonflammable thermoset Flush fitting, warpresistant design Matching screws provided High gloss finish is soilresistant Standard size of 234 in x 412 in, boxed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.