
Number of Gangs: Two-gang Polycarbonate, Ivory
Mfr # PJ262V
Zoro # G107373349
product price: $3.45
/eaSold in multiples of 3 for $10.35
Key Features
Number of Gangs
Two-gang
Color
Ivory
Material
Polycarbonate
Type
Wallplate
Cutout
Decorator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PJ262V
Zoro #
G107373349
UPC #
32664751110
Country of Origin
United States
Dimensions
Wallplate Size
Mid-size
Product Height
4.87 IN
Product Width
4.94 IN
Product Length/Depth
.08 IN
Details
Number of Gangs
Two-gang
Color
Ivory
Material
Polycarbonate
Type
Wallplate
Cutout
Decorator
Certifications
UL Listed
Description
Molded from nonflammable Polycarbonate Virtually unbreakable, with high structural rigidity, longterm form retention and great impact and abrasion resistance Screwcatch feature holds mounting screws captive Matching screws provided Highgloss finish is soilresistant Midsize 478 in x 4938 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.