Zoro Homepage

Number of Gangs: Two-gang Polycarbonate, Ivory

  • Mfr # PJ82V

  • Zoro # G707373213


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Number of Gangs
Two-gang
Color
Ivory
Material
Polycarbonate
Cutout
Power outlet
Wallplate Size
Mid-size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ82V
Zoro #
G707373213
UPC #
32664751530
Country of Origin
United States

Dimensions

Wallplate Size
Mid-size

Details

Number of Gangs
Two-gang
Color
Ivory
Material
Polycarbonate
Cutout
Power outlet

Description

Mid size wallplates polycarbonate duplex receptacle rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation Exclusive time saving screwcatch feature that holds mounting screws captive and simplifies installation High gloss finish is soilresistant Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long term form retention and superior impact and abrasion resistance Matching mounting screws provided Screw Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.