Zoro Homepage

Number of Gangs: Two-gang Polycarbonate, White

  • Mfr # PJ82W

  • Zoro # G107373363


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Number of Gangs
Two-gang
Color
White
Material
Polycarbonate
Width
.25 IN
Height
6 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ82W
Zoro #
G107373363
UPC #
32664751547
Country of Origin
United States

Dimensions

Width
.25 IN
Height
6 IN
Length
5.25 IN
Wallplate Size
Mid-size

Details

Number of Gangs
Two-gang
Color
White
Material
Polycarbonate
Cutout
Power outlet

Description

Molded from nonflammable polycarbonate Virtually unbreakable with highstructural rigidity, longterm form retention and excellent impact and abrasion resistance Screwcatch feature holds mounting screws captive and simplifies installation Matching screws provided Highgloss finish is soil resistant Midsize 478 in x 41516 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.