
Number of Gangs: Two-gang Thermoset, Lt. Almond
Mfr # 2150LA-BOX
Zoro # G607458713
product price:Â $2.69
/ea
Sold in multiples of 4 for $10.76
Key Features
Number of Gangs
Two-gang
Color
Lt. Almond
Material
Thermoset
Type
Wallplate
Cutout
Duplex receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2150LA-BOX
Zoro #
G607458713
UPC #
32664752124
Country of Origin
Mexico
Dimensions
Wallplate Size
Standard
Product Width
4.56 IN
Product Length/Depth
.08 IN
Product Height
4.5 IN
Details
Number of Gangs
Two-gang
Color
Lt. Almond
Material
Thermoset
Type
Wallplate
Cutout
Duplex receptacle
Certifications
cULus Listed
Description
Molded from nonflammable thermoset Flush fitting, warpresistant design Screwcatch feature holds mounting screws captive and simplifies installation Matching screws provided Highgloss finish is soil resistant Standardsize 412 in x 4563 in, boxed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.