OS310U-W-K Motion Sensor Switch with Nightlight and LED, 8.3 A, 120 V, 1 -Pole, Motion Sensor

  • Mfr # OS310U-W-K-L

  • Zoro # G414851707


product price: $70.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS310U-W-K-L
Zoro #
G414851707
UPC #
32664747731
Country of Origin
China

Description

Occupancy/vacancy sensor switches use advanced Passive Infrared PIR technology to sense the movement of heat-emitting bodies. Occupancy sensors provide auto-On/Off or manual-On/auto-Off operation while vacancy sensors provide Manual-On/Auto-Off operation only CA Title 24 Compliant. The sensors automatically turn lights off after a space becomes vacant and a preset time delay elapses. Both versions provide 1-pole single-location and 3-way multi-location wiring and work with all lighting load types INC, MLV, ELV, FLR, CFL, LED. A selectable and dimmable LED nightlight is provided. All sensors are compatible with any decorator-style or decorator screwless wallplate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.