
Outlet Tap, Swivel, 5-15R, 0 ft., White
Mfr # 1192W-SP
Zoro # G113781176
product price: $9.91
/eaKey Features
Type
Swivel
Receptacle Configuration
5-15R
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1192W-SP
Zoro #
G113781176
UPC #
32664729133
Country of Origin
China
Dimensions
Cord Length
0 ft.
Details
Item
Outlet Tap
Type
Swivel
Receptacle Configuration
5-15R
Color
White
Gauge/Conductor
None
Standards
cULus Listed; NOM
Number of Outlets
3
Description
Swivel three outlet tap converts one outlet to three for a simple solution to for common, everyday issues.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.