Zoro Homepage

Plug Adapter, Outlet Adapter, 1-15R, Brown

  • Mfr # 738B-BOX

  • Zoro # G913781260


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Type
Outlet Adapter
Receptacle Configuration
1-15R
Color
Brown
Standards
UL Listed; CSA Certified; NOM
Number of Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
738B-BOX
Zoro #
G913781260
UPC #
32664273001
Country of Origin
United States

Details

Item
Plug Adapter
Type
Outlet Adapter
Receptacle Configuration
1-15R
Color
Brown
Standards
UL Listed; CSA Certified; NOM
Number of Outlets
1

Description

UL listed, file no. E15055. Meets all UL 496 and 498 requirements. CSA certified, file no. 1739 6231-04. NOM certified. Temperature rating -40 to 65 deg C. 250 V, 660 W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.