
Plug Adapter, Outlet Tap, 5-15R, 0 ft., Ivory
Mfr # 1147V-BOX
Zoro # G713781194
product price: $7.15
/eaKey Features
Type
Outlet Tap
Receptacle Configuration
5-15R
Cord Length
0 ft.
Color
Ivory
Gauge/Conductor
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1147V-BOX
Zoro #
G713781194
UPC #
32664302107
Country of Origin
Mexico
Dimensions
Cord Length
0 ft.
Details
Item
Plug Adapter
Type
Outlet Tap
Receptacle Configuration
5-15R
Color
Ivory
Gauge/Conductor
None
Standards
cULus Listed; RoHS Compliant
Number of Outlets
3
Description
Three outlet taps - grounding molded of high impact-resistant plastic for long-term durability. Six outlet taps provide center mounting screw for permanent attachment to receptacle 1146 only. Lighted tap has long-life neon bulb built into body that lights when plugged in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.