Zoro Homepage

Plug Adapter, Plug Converter, 5-15R, 0 ft., White

  • Mfr # 419W

  • Zoro # G108276922


product price: $1.45
/ea
Sold in multiples of 5 for $7.25

Key Features

Type
Plug Converter
Receptacle Configuration
5-15R
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419W
Zoro #
G108276922
UPC #
32664000065
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Plug Adapter
Type
Plug Converter
Receptacle Configuration
5-15R
Color
White
Gauge/Conductor
None
Standards
cULus Listed; RoHS Compliant
Material
Thermoplastic
Voltage Rating
125V
Number of Outlets
1
Certifications
cULus Listed
Nema Configuration
5-15R

Description

Grounding adapter with grounding lug converts 2pole polarized outlet to 3wire grounding outlet Grounding lug fastens to wallplate mounting screw for excellent ground connection Safety tab extends face on adapter to assure grounding plugs can not be plugged in incorrectly Polypropylene body resists dirt and marring Ribbed body for sure insertion and removal Solid brass blades for long life and low heat rise at full load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.